Skip to content Skip to navigation menu
Bright HSS Drill Bit

56704

Bright HSS Drill Bit
Item #102125531
  • 2.125 in Overall Length
Bright HSS Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125 in Overall Length
No. of Flutes 2
Drill Style Center Drill
End Type Double
Flute Length - Metric 20.62 mm
Material HSS
Diameter - Metric 3.18 mm
Diameter - Decimal 0.125 in
Finish Bright
Shank Size - Metric 7.94 mm
Diameter - Fraction 1/8 in
Weight 0.1 LB
EAN or UPC 662355567043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison