Skip to content Skip to navigation menu
118 Deg General Purpose HSS Silver & Deming Drill

55464

118 Deg General Purpose HSS Silver & Deming Drill
Item #103927251
  • 1 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
118 Deg General Purpose HSS Silver & Deming Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 79.38 mm
Overall Length 6 in
Point Angle 118 degree
Drill Length Type Silver and Deming
Drill Style Silver & Deming
Material HSS
Diameter - Decimal 1 in
Finish Steam Oxide
Shank Type Reduced
Shank Length - Metric 57.15 mm
Shank Neck Length 0.5 in
Shank Diameter 1/2 in
Flute Length 3.125 in
No. of Flutes 2
Shank Length 2.25 in
Diameter - Metric 25.40 mm
Drill Size 1 in
Direction of Rotation Right Hand
Shank Neck Diameter 0.956 in
Diameter - Fraction 1 in
Shank Size 0.5 in
Coating Steam Oxide
Shank Size - Metric 12.7 mm
Weight 0.7 LB
EAN or UPC 662355554647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison