
- Q Diameter
- 4.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length | 3.4375 in |
Overall Length | 4.75 in |
Drill Style | Jobber |
Flute Length - Metric | 87.31 mm |
Shank Size - Metric | 8.43 mm |
Point Shape | Split |
Direction of Rotation | Right Hand |
Shank Type | Straight |
Drill Length Type | Jobber |
Shank Length | 1.3125 in |
Material | HSS-CO 8% (M42) |
Drill Size | 0.33 in |
Size Type | Decimal |
Point Angle | 135 degree |
Shank Length - Metric | 33.34 mm |
Coating | TiN |
Finish | TiN |
Shank Size | 0.332 in |
No. of Flutes | 2 |
Diameter - Wire | Q |
Diameter - Decimal | 0.332 in |
Weight | 0.5 LB |
EAN or UPC | 662355541166 |
