- F Diameter
- 4.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 73.02 mm |
| Direction of Rotation | Right Hand |
| Point Shape | Split |
| Material | HSS-CO 8% (M42) |
| Diameter - Wire | F |
| Size Type | Decimal |
| Drill Length Type | Jobber |
| Shank Size - Metric | 6.53 mm |
| Drill Size | 0.26 in |
| Flute Length | 2.875 in |
| Point Angle | 135 degree |
| Finish | TiN |
| Drill Style | Jobber |
| Shank Length | 1.25 in |
| Overall Length | 4.125 in |
| Diameter - Decimal | 0.257 in |
| Shank Type | Straight |
| Coating | TiN |
| Shank Length - Metric | 31.75 mm |
| Shank Size | 0.257 in |
| No. of Flutes | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 662355541050 |

