Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS-CO Jobber Drill

54065

135 Deg Heavy-Duty HSS-CO Jobber Drill
Item #103880365
  • 23/64 in Diameter
  • 4.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS-CO Jobber Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23/64 in Diameter
  • 4.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 4.875 in
Flute Length 3.5 in
Shank Size 0.3594 in
Point Angle 135 degree
No. of Flutes 2
Shank Size - Metric 9.13 mm
Shank Length 1.375 in
Shank Type Straight
Shank Length - Metric 34.92 mm
Diameter - Fraction 23/64 in
Material HSS-CO 8% (M42)
Drill Style Jobber
Diameter - Decimal 0.359375 in
Coating TiN
Flute Length - Metric 88.9 mm
Weight 0.6 LB
EAN or UPC 662355540657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison