- #29 Diameter
- 2.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.136 in |
| Material | HSS |
| Finish | TiN |
| Shank Length - Metric | 28.57 mm |
| Direction of Rotation | Right Hand |
| Shank Size - Metric | 3.45 mm |
| Drill Style | Jobber |
| Diameter - Wire | #29 |
| Flute Length | 1.75 in |
| Point Angle | 135 degree |
| Shank Size | 0.136 in |
| Point Shape | Split |
| Flute Length - Metric | 44.45 mm |
| Coating | TiN |
| No. of Flutes | 2 |
| Overall Length | 2.875 in |
| Shank Length | 1.125 in |
| Drill Length Type | Jobber |
| Drill Size | 0.14 in |
| Size Type | Decimal |
| Shank Type | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 662355539583 |

