
- 49/64 in Diameter
- 9.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
Diameter - Decimal | 0.765625 in |
Shank Length | 3.875 in |
Flute Length | 6 in |
Shank Length - Metric | 98.42 mm |
Overall Length | 9.875 in |
Flute Length - Metric | 152.4 mm |
Shank Type | #2 Morse Taper |
No. of Flutes | 2 |
Point Angle | 118 degree |
Drill Length Type | Taper Shank |
Size Type | Fractional |
Drill Style | Taper Shank |
Finish | Steam Oxide |
Diameter - Fraction | 49/64 in |
Shank Diameter | 2MT |
Coating | Steam Oxide |
Drill Size | 49/64 in |
Material | HSS |
Weight | 0.9 LB |
EAN or UPC | 662355531495 |
