- 1/2 in Diameter
- 8.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Overall Length | 8.25 in |
| Drill Style | Taper Shank |
| Flute Length | 4.375 in |
| Direction of Rotation | Right Hand |
| No. of Flutes | 2 |
| Shank Type | #2 Morse Taper |
| Diameter - Decimal | 0.5 in |
| Size Type | Fractional |
| Shank Length | 3.875 in |
| Drill Size | 1/2 in |
| Drill Length Type | Taper Shank |
| Material | HSS |
| Finish | Steam Oxide |
| Shank Length - Metric | 98.42 mm |
| Flute Length - Metric | 111.13 mm |
| Coating | Steam Oxide |
| Shank Diameter | 2MT |
| Diameter - Fraction | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 662355531327 |

