- 7/16 in Diameter
- 7.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Finish | Steam Oxide |
| Diameter - Fraction | 7/16 in |
| Shank Type | #1 Morse Taper |
| Shank Length - Metric | 85.72 mm |
| Direction of Rotation | Right Hand |
| Shank Length | 3.375 in |
| Coating | Steam Oxide |
| Drill Size | 7/16 in |
| Diameter - Decimal | 0.4375 in |
| Overall Length | 7.25 in |
| Material | HSS |
| Flute Length | 3.875 in |
| Flute Length - Metric | 98.42 mm |
| Shank Diameter | 1MT |
| Drill Style | Taper Shank |
| Point Angle | 118 degree |
| Size Type | Fractional |
| Drill Length Type | Taper Shank |
| Weight | 0.3 LB |
| EAN or UPC | 662355531280 |

