
- 11/32 in Diameter
- 6.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | #1 Morse Taper |
Overall Length | 6.5 in |
Diameter - Decimal | 0.34375 in |
Flute Length | 3.25 in |
Material | HSS |
Shank Length | 3.25 in |
Flute Length - Metric | 82.55 mm |
Drill Style | Taper Shank |
Diameter - Fraction | 11/32 in |
No. of Flutes | 2 |
Coating | Steam Oxide |
Shank Length - Metric | 82.55 mm |
Point Angle | 118 degree |
Weight | 0.2 LB |
EAN or UPC | 662355531228 |
