- 1/8 in Diameter
- 5.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Shank |
| Finish | Steam Oxide |
| Flute Length - Metric | 47.63 mm |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Fraction | 1/8 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.125 in |
| Coating | Steam Oxide |
| Size Type | Fractional |
| Direction of Rotation | Right Hand |
| Shank Length - Metric | 82.55 mm |
| Overall Length | 5.125 in |
| Drill Size | 1/8 in |
| Flute Length | 1.875 in |
| Shank Length | 3.25 in |
| Shank Diameter | 1MT |
| Shank Type | #1 Morse Taper |
| Drill Length Type | Taper Shank |
| Weight | 0.1 LB |
| EAN or UPC | 662355531082 |

