- 1/8 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Shape | Notched |
| Drill Length Type | Extra Long |
| No. of Flutes | 2 |
| Drill Size | 1/8 in |
| Shank Size - Metric | 3.17 mm |
| Direction of Rotation | Right Hand |
| Finish | Steam Oxide |
| Drill Style | Extra Length |
| Flute Length - Metric | 190.5 mm |
| Diameter - Fraction | 1/8 in |
| Shank Length | 2.5 in |
| Shank Length - Metric | 63.5 mm |
| Diameter - Decimal | 0.125 in |
| Flute Length | 7.5 in |
| Point Angle | 118 degree |
| Overall Length | 10 in |
| Shank Size | 0.125 in |
| Size Type | Fractional |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Material | HSS |
| Weight | 0.1 LB |
| EAN or UPC | 662355504604 |

