- #36 Diameter
- 2.5 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Diameter | 0.107 in |
| Finish | Straw |
| Drill Style | Jobber |
| Point Shape | Split |
| Drill Size | #36 |
| Shank Size | 0.1065 in |
| Diameter - Decimal | 0.1065 in |
| Direction of Rotation | Right Hand |
| Shank Length | 1.0625 in |
| Shank Size - Metric | 2.71 mm |
| Point Angle | 135 degree |
| Flute Length | 1.4375 in |
| Material | HSS-CO 5% (M35) |
| Shank Length - Metric | 26.99 mm |
| Shank Type | Straight |
| Size Type | Wire |
| Diameter - Wire | #36 |
| Overall Length | 2.5 in |
| Coating | Straw |
| Drill Length Type | Jobber |
| No. of Flutes | 2 |
| Flute Length - Metric | 36.51 mm |
| Weight | 0.0 LB |

