
- #33 Diameter
- 2.625 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 2.625 in |
No. of Flutes | 2 |
Drill Length Type | Jobber |
Shank Size | 0.113 in |
Size Type | Wire |
Shank Length - Metric | 28.57 mm |
Coating | Straw |
Direction of Rotation | Right Hand |
Shank Size - Metric | 2.87 mm |
Finish | Straw |
Diameter - Wire | #33 |
Point Shape | Split |
Drill Size | #33 |
Shank Length | 1.125 in |
Drill Style | Jobber |
Point Angle | 135 degree |
Material | HSS-CO 5% (M35) |
Flute Length | 1.5 in |
Shank Diameter | 0.113 in |
Flute Length - Metric | 38.1 mm |
Shank Type | Straight |
Diameter - Decimal | 0.113 in |
Weight | 0.0 LB |
