
- #29 Diameter
- 2.875 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Wire |
Point Shape | Split |
Shank Type | Straight |
Flute Length | 1.75 in |
Material | HSS-CO 5% (M35) |
Finish | Straw |
Shank Length - Metric | 28.57 mm |
Shank Diameter | 0.136 in |
No. of Flutes | 2 |
Drill Size | #29 |
Shank Length | 1.125 in |
Drill Length Type | Jobber |
Drill Style | Jobber |
Point Angle | 135 degree |
Overall Length | 2.875 in |
Coating | Straw |
Flute Length - Metric | 44.45 mm |
Shank Size - Metric | 3.45 mm |
Diameter - Decimal | 0.136 in |
Direction of Rotation | Right Hand |
Diameter - Wire | #29 |
Shank Size | 0.136 in |
Weight | 0.0 LB |
