
- #25 Diameter
- 3 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Size | 0.1495 in |
Diameter - Wire | #25 |
Size Type | Wire |
Finish | Straw |
Overall Length | 3 in |
Coating | Straw |
Drill Length Type | Jobber |
Diameter - Decimal | 0.1495 in |
Direction of Rotation | Right Hand |
Shank Size - Metric | 3.8 mm |
Shank Type | Straight |
Drill Style | Jobber |
Shank Length - Metric | 28.57 mm |
Drill Size | #25 |
Material | HSS-CO 5% (M35) |
Point Angle | 135 degree |
Shank Length | 1.125 in |
Flute Length - Metric | 47.63 mm |
Flute Length | 1.875 in |
Point Shape | Split |
Shank Diameter | 0.149 in |
Weight | 0.0 LB |
