
- #7 Diameter
- 3.625 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Wire | #7 |
Shank Size | 0.201 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Finish | Straw |
Point Shape | Split |
Material | HSS-CO 5% (M35) |
Shank Length - Metric | 30.16 mm |
Shank Type | Straight |
Flute Length | 2.4375 in |
Drill Size | #7 |
Diameter - Decimal | 0.201 in |
Overall Length | 3.625 in |
Shank Length | 1.1875 in |
Shank Size - Metric | 5.11 mm |
Shank Diameter | 0.201 in |
Coating | Straw |
Drill Length Type | Jobber |
Direction of Rotation | Right Hand |
Point Angle | 135 degree |
Size Type | Wire |
Flute Length - Metric | 61.91 mm |
Weight | 0.0 LB |
