
- #1 Diameter
- 3.875 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
Material | HSS-CO 5% (M35) |
Finish | Straw |
Drill Size | #1 |
Flute Length - Metric | 66.67 mm |
Diameter - Wire | #1 |
Shank Length - Metric | 31.75 mm |
Size Type | Wire |
No. of Flutes | 2 |
Flute Length | 2.625 in |
Drill Length Type | Jobber |
Shank Type | Straight |
Shank Length | 1.25 in |
Point Angle | 135 degree |
Shank Diameter | 0.228 in |
Shank Size | 0.228 in |
Coating | Straw |
Shank Size - Metric | 5.79 mm |
Overall Length | 3.875 in |
Drill Style | Jobber |
Diameter - Decimal | 0.228 in |
Point Shape | Split |
Weight | 0.0 LB |
