- 15/32 in Diameter
- 5.75 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Size Type | Fractional |
| No. of Flutes | 2 |
| Direction of Rotation | Right Hand |
| Shank Size | 0.4688 in |
| Point Angle | 135 degree |
| Flute Length - Metric | 109.54 mm |
| Overall Length | 5.75 in |
| Drill Length Type | Jobber |
| Finish | Straw |
| Material | HSS-CO 5% (M35) |
| Drill Style | Jobber |
| Diameter - Decimal | 0.46875 in |
| Shank Length | 1.4375 in |
| Diameter - Fraction | 15/32 in |
| Flute Length | 4.3125 in |
| Coating | Straw |
| Drill Size | 15/32 in |
| Shank Length - Metric | 36.51 mm |
| Shank Type | Straight |
| Point Shape | Split |
| Shank Size - Metric | 11.91 mm |
| Shank Diameter | 0.469 in |
| Weight | 1.1 LB |
| EAN or UPC | 662355477304 |

