
- 17/64 in Diameter
- 4.125 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
Shank Size | 0.2656 in |
No. of Flutes | 2 |
Shank Length - Metric | 31.75 mm |
Shank Type | Straight |
Drill Length Type | Jobber |
Diameter - Fraction | 17/64 in |
Drill Style | Jobber |
Shank Size - Metric | 6.75 mm |
Size Type | Fractional |
Flute Length | 2.875 in |
Shank Length | 1.25 in |
Drill Size | 17/64 in |
Point Shape | Split |
Point Angle | 135 degree |
Shank Diameter | 0.266 in |
Diameter - Decimal | 0.265625 in |
Material | HSS-CO 5% (M35) |
Finish | Straw |
Flute Length - Metric | 73.02 mm |
Overall Length | 4.125 in |
Coating | Straw |
Weight | 0.6 LB |
EAN or UPC | 662355477175 |
