- 5.50 mm Diameter
- 3.6614 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Diameter - Metric | 5.50 mm |
| Diameter - Decimal | 0.2165 in |
| Shank Length | 1.4173 in |
| Point Angle | 118 degree |
| Drill Length Type | Jobber |
| Drill Style | Jobber |
| Shank Length - Metric | 36 mm |
| Overall Length | 3.6614 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 5.5 mm |
| Direction of Rotation | Right Hand |
| Shank Size | 0.2165 in |
| Drill Size | 0.22 in |
| Flute Length - Metric | 57 mm |
| Flute Length | 2.2441 in |
| Size Type | Decimal |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Finish | Steam Oxide |
| Weight | 0.4 LB |
| EAN or UPC | 662355472897 |

