
- V Diameter
- 5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
Drill Length Type | Jobber |
Finish | Straw Oxide |
Coating | Straw |
Flute Length - Metric | 92.07 mm |
Diameter - Decimal | 0.377 in |
Shank Length | 1.375 in |
Point Angle | 135 degree |
Material | HSS-CO 8% (M42) |
Drill Size | 0.38 in |
No. of Flutes | 2 |
Shank Length - Metric | 34.92 mm |
Shank Type | Straight |
Flute Length | 3.625 in |
Point Shape | Split |
Diameter - Wire | V |
Shank Size - Metric | 9.58 mm |
Overall Length | 5 in |
Size Type | Decimal |
Drill Style | Jobber |
Shank Size | 0.377 in |
Weight | 0.7 LB |
EAN or UPC | 662355467923 |
