
- N Diameter
- 4.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Decimal |
Direction of Rotation | Right Hand |
Point Angle | 135 degree |
No. of Flutes | 2 |
Shank Length | 1.3125 in |
Drill Size | 0.3 in |
Shank Length - Metric | 33.34 mm |
Shank Type | Straight |
Diameter - Wire | N |
Point Shape | Split |
Overall Length | 4.375 in |
Drill Length Type | Jobber |
Shank Size | 0.302 in |
Flute Length - Metric | 77.79 mm |
Shank Size - Metric | 7.67 mm |
Coating | Straw |
Diameter - Decimal | 0.302 in |
Flute Length | 3.0625 in |
Drill Style | Jobber |
Finish | Straw Oxide |
Material | HSS-CO 8% (M42) |
Weight | 0.4 LB |
EAN or UPC | 662355467848 |
