
- D Diameter
- 4 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Length Type | Jobber |
Shank Length - Metric | 31.75 mm |
Finish | Straw Oxide |
Point Angle | 135 degree |
Size Type | Decimal |
Overall Length | 4 in |
Shank Length | 1.25 in |
Coating | Straw |
Diameter - Decimal | 0.246 in |
Flute Length | 2.75 in |
Shank Size | 0.246 in |
Point Shape | Split |
Diameter - Wire | D |
No. of Flutes | 2 |
Shank Type | Straight |
Flute Length - Metric | 69.85 mm |
Drill Size | 0.25 in |
Material | HSS-CO 8% (M42) |
Shank Size - Metric | 6.25 mm |
Drill Style | Jobber |
Direction of Rotation | Right Hand |
Weight | 0.5 LB |
EAN or UPC | 662355467749 |
