- B Diameter
- 4 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 69.85 mm |
| No. of Flutes | 2 |
| Flute Length | 2.75 in |
| Coating | Straw |
| Overall Length | 4 in |
| Shank Length - Metric | 31.75 mm |
| Shank Type | Straight |
| Drill Style | Jobber |
| Shank Size | 0.238 in |
| Diameter - Decimal | 0.238 in |
| Finish | Straw Oxide |
| Shank Length | 1.25 in |
| Shank Size - Metric | 6.05 mm |
| Drill Size | 0.24 in |
| Direction of Rotation | Right Hand |
| Diameter - Wire | B |
| Material | HSS-CO 8% (M42) |
| Point Angle | 135 degree |
| Size Type | Decimal |
| Point Shape | Split |
| Drill Length Type | Jobber |
| Weight | 0.4 LB |
| EAN or UPC | 662355467725 |

