
- #57 Diameter
- 1.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length | 0.75 in |
Drill Length Type | Jobber |
Point Angle | 135 degree |
Size Type | Decimal |
Overall Length | 1.75 in |
Shank Type | Straight |
Shank Length | 1 in |
Drill Size | 0.04 in |
Drill Style | Jobber |
Finish | Straw Oxide |
Direction of Rotation | Right Hand |
Diameter - Decimal | 0.043 in |
Coating | Straw |
Flute Length - Metric | 19.05 mm |
Diameter - Wire | #57 |
Point Shape | Split |
Material | HSS-CO 8% (M42) |
Shank Length - Metric | 25.4 mm |
Shank Size - Metric | 1.09 mm |
No. of Flutes | 2 |
Shank Size | 0.043 in |
Weight | 0.1 LB |
EAN or UPC | 662355467275 |
