
- #54 Diameter
- 1.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 25.4 mm |
No. of Flutes | 2 |
Direction of Rotation | Right Hand |
Point Shape | Split |
Shank Size - Metric | 1.4 mm |
Drill Style | Jobber |
Flute Length - Metric | 22.22 mm |
Shank Size | 0.055 in |
Diameter - Decimal | 0.055 in |
Diameter - Wire | #54 |
Material | HSS-CO 8% (M42) |
Finish | Straw Oxide |
Flute Length | 0.875 in |
Shank Length | 1 in |
Coating | Straw |
Shank Type | Straight |
Drill Size | 0.06 in |
Drill Length Type | Jobber |
Overall Length | 1.875 in |
Point Angle | 135 degree |
Size Type | Decimal |
Weight | 0.1 LB |
EAN or UPC | 662355467244 |
