
- #49 Diameter
- 2 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Size | 0.07 in |
Shank Size | 0.073 in |
Size Type | Decimal |
Shank Length | 1 in |
Shank Type | Straight |
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 0.073 in |
Shank Size - Metric | 1.85 mm |
Point Angle | 135 degree |
Drill Style | Jobber |
Overall Length | 2 in |
Drill Length Type | Jobber |
Flute Length - Metric | 25.4 mm |
Coating | Straw |
Finish | Straw Oxide |
Direction of Rotation | Right Hand |
Shank Length - Metric | 25.4 mm |
Point Shape | Split |
No. of Flutes | 2 |
Flute Length | 1 in |
Diameter - Wire | #49 |
Weight | 0.1 LB |
EAN or UPC | 662355467190 |
