
- #42 Diameter
- 2.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 2.25 in |
Material | HSS-CO 8% (M42) |
Shank Type | Straight |
Drill Length Type | Jobber |
Flute Length - Metric | 31.75 mm |
Shank Size - Metric | 2.37 mm |
Diameter - Decimal | 0.0935 in |
Coating | Straw |
Finish | Straw Oxide |
Direction of Rotation | Right Hand |
Shank Size | 0.0935 in |
Flute Length | 1.25 in |
Point Angle | 135 degree |
Shank Length | 1 in |
Drill Style | Jobber |
Diameter - Wire | #42 |
Shank Length - Metric | 25.4 mm |
Drill Size | 0.09 in |
Point Shape | Split |
Size Type | Decimal |
No. of Flutes | 2 |
Weight | 0.1 LB |
EAN or UPC | 662355467121 |
