
- #41 Diameter
- 2.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Decimal |
Shank Size - Metric | 2.44 mm |
Drill Size | 0.1 in |
Diameter - Decimal | 0.096 in |
Direction of Rotation | Right Hand |
Flute Length - Metric | 34.92 mm |
Coating | Straw |
Drill Length Type | Jobber |
Diameter - Wire | #41 |
Shank Length | 1 in |
Point Angle | 135 degree |
Shank Type | Straight |
Finish | Straw Oxide |
Shank Length - Metric | 25.4 mm |
Material | HSS-CO 8% (M42) |
Drill Style | Jobber |
Shank Size | 0.096 in |
Point Shape | Split |
No. of Flutes | 2 |
Flute Length | 1.375 in |
Overall Length | 2.375 in |
Weight | 0.1 LB |
EAN or UPC | 662355467114 |
