
- #33 Diameter
- 2.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Diameter - Wire | #33 |
No. of Flutes | 2 |
Overall Length | 2.625 in |
Diameter - Decimal | 0.113 in |
Direction of Rotation | Right Hand |
Shank Length | 1.125 in |
Drill Style | Jobber |
Finish | Straw Oxide |
Material | HSS-CO 8% (M42) |
Shank Size | 0.113 in |
Point Shape | Split |
Drill Length Type | Jobber |
Shank Size - Metric | 2.87 mm |
Shank Type | Straight |
Shank Length - Metric | 28.57 mm |
Flute Length | 1.5 in |
Coating | Straw |
Drill Size | 0.11 in |
Size Type | Decimal |
Flute Length - Metric | 38.1 mm |
Weight | 0.1 LB |
EAN or UPC | 662355467039 |
