
- #26 Diameter
- 3 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.147 in |
Overall Length | 3 in |
Size Type | Decimal |
Shank Type | Straight |
Shank Length | 1.125 in |
Point Angle | 135 degree |
Shank Size | 0.147 in |
Shank Length - Metric | 28.57 mm |
Finish | Straw Oxide |
Direction of Rotation | Right Hand |
Drill Style | Jobber |
Flute Length - Metric | 47.63 mm |
Coating | Straw |
Material | HSS-CO 8% (M42) |
No. of Flutes | 2 |
Point Shape | Split |
Drill Length Type | Jobber |
Shank Size - Metric | 3.73 mm |
Flute Length | 1.875 in |
Diameter - Wire | #26 |
Drill Size | 0.15 in |
Weight | 0.1 LB |
EAN or UPC | 662355466964 |
