
- #19 Diameter
- 3.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size | 0.166 in |
Size Type | Decimal |
Finish | Straw Oxide |
Point Angle | 135 degree |
Shank Size - Metric | 4.22 mm |
Overall Length | 3.25 in |
Drill Length Type | Jobber |
Flute Length - Metric | 53.97 mm |
Shank Type | Straight |
Shank Length - Metric | 28.57 mm |
No. of Flutes | 2 |
Coating | Straw |
Drill Style | Jobber |
Flute Length | 2.125 in |
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 0.166 in |
Point Shape | Split |
Shank Length | 1.125 in |
Diameter - Wire | #19 |
Drill Size | 0.17 in |
Direction of Rotation | Right Hand |
Weight | 0.2 LB |
EAN or UPC | 662355466896 |
