
- #17 Diameter
- 3.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Length Type | Jobber |
Finish | Straw Oxide |
Overall Length | 3.375 in |
Point Shape | Split |
Size Type | Decimal |
No. of Flutes | 2 |
Shank Type | Straight |
Material | HSS-CO 8% (M42) |
Coating | Straw |
Drill Style | Jobber |
Shank Length | 1.1875 in |
Flute Length | 2.1875 in |
Diameter - Wire | #17 |
Point Angle | 135 degree |
Shank Size | 0.173 in |
Drill Size | 0.17 in |
Flute Length - Metric | 55.56 mm |
Shank Size - Metric | 4.39 mm |
Shank Length - Metric | 30.16 mm |
Direction of Rotation | Right Hand |
Diameter - Decimal | 0.173 in |
Weight | 0.2 LB |
EAN or UPC | 662355466872 |
