
- #13 Diameter
- 3.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
Flute Length - Metric | 58.74 mm |
Drill Style | Jobber |
Shank Size | 0.185 in |
No. of Flutes | 2 |
Overall Length | 3.5 in |
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 0.185 in |
Shank Length | 1.1875 in |
Size Type | Decimal |
Coating | Straw |
Drill Size | 0.19 in |
Drill Length Type | Jobber |
Shank Size - Metric | 4.7 mm |
Flute Length | 2.3125 in |
Diameter - Wire | #13 |
Shank Type | Straight |
Diameter - Metric | 4.70 mm |
Finish | Straw Oxide |
Point Angle | 135 degree |
Shank Length - Metric | 30.16 mm |
Point Shape | Split |
Weight | 0.2 LB |
EAN or UPC | 662355466834 |
