
- #10 Diameter
- 3.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 1.1875 in |
Finish | Straw Oxide |
Flute Length | 2.4375 in |
Shank Length - Metric | 30.16 mm |
Point Angle | 135 degree |
Coating | Straw |
Shank Size - Metric | 4.91 mm |
Shank Type | Straight |
Direction of Rotation | Right Hand |
No. of Flutes | 2 |
Size Type | Decimal |
Drill Style | Jobber |
Diameter - Wire | #10 |
Overall Length | 3.625 in |
Material | HSS-CO 8% (M42) |
Shank Size | 0.1935 in |
Point Shape | Split |
Flute Length - Metric | 61.91 mm |
Drill Length Type | Jobber |
Drill Size | 0.19 in |
Diameter - Decimal | 0.1935 in |
Weight | 0.3 LB |
EAN or UPC | 662355466803 |
