- #9 Diameter
- 3.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Finish | Straw Oxide |
| Overall Length | 3.625 in |
| Diameter - Wire | #9 |
| Shank Length - Metric | 30.16 mm |
| Point Angle | 135 degree |
| Direction of Rotation | Right Hand |
| No. of Flutes | 2 |
| Flute Length | 2.4375 in |
| Shank Length | 1.1875 in |
| Coating | Straw |
| Drill Style | Jobber |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 4.98 mm |
| Drill Size | 0.2 in |
| Shank Size | 0.196 in |
| Drill Length Type | Jobber |
| Point Shape | Split |
| Flute Length - Metric | 61.91 mm |
| Diameter - Decimal | 0.196 in |
| Size Type | Decimal |
| Shank Type | Straight |
| Weight | 0.3 LB |
| EAN or UPC | 662355466797 |

