
- #3 Diameter
- 3.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Right Hand |
No. of Flutes | 2 |
Drill Style | Jobber |
Diameter - Decimal | 0.213 in |
Size Type | Decimal |
Flute Length - Metric | 63.5 mm |
Coating | Straw |
Overall Length | 3.75 in |
Finish | Straw Oxide |
Diameter - Wire | #3 |
Point Shape | Split |
Drill Size | 0.21 in |
Material | HSS-CO 8% (M42) |
Drill Length Type | Jobber |
Shank Size - Metric | 5.41 mm |
Point Angle | 135 degree |
Shank Type | Straight |
Shank Size | 0.213 in |
Shank Length - Metric | 31.75 mm |
Flute Length | 2.5 in |
Shank Length | 1.25 in |
Weight | 0.3 LB |
EAN or UPC | 662355466735 |
