
- #2 Diameter
- 3.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Point Shape | Split |
Drill Style | Jobber |
Shank Size | 0.221 in |
Overall Length | 3.875 in |
Drill Size | 0.22 in |
No. of Flutes | 2 |
Shank Size - Metric | 5.61 mm |
Material | HSS-CO 8% (M42) |
Direction of Rotation | Right Hand |
Flute Length | 2.625 in |
Flute Length - Metric | 66.67 mm |
Shank Length | 1.25 in |
Diameter - Wire | #2 |
Coating | Straw |
Shank Length - Metric | 31.75 mm |
Point Angle | 135 degree |
Diameter - Decimal | 0.221 in |
Finish | Straw Oxide |
Size Type | Decimal |
Drill Length Type | Jobber |
Shank Type | Straight |
Weight | 0.4 LB |
EAN or UPC | 662355466728 |
