
- 5.50 mm Diameter
- 3.6614 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 1.4173 in |
Coating | Straw |
Diameter - Decimal | 0.2165 in |
Flute Length - Metric | 57 mm |
Flute Length | 2.2441 in |
Material | HSS-CO 8% (M42) |
Shank Type | Straight |
Overall Length | 3.6614 in |
Shank Size | 0.2165 in |
No. of Flutes | 2 |
Shank Length - Metric | 36 mm |
Drill Style | Jobber |
Shank Size - Metric | 5.5 mm |
Point Angle | 135 degree |
Diameter - Metric | 5.50 mm |
Weight | 0.4 LB |
EAN or UPC | 662355464717 |
