
- 5.00 mm Diameter
- 3.3858 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 3.3858 in |
No. of Flutes | 2 |
Flute Length - Metric | 52 mm |
Diameter - Metric | 5.00 mm |
Shank Type | Straight |
Shank Size - Metric | 5 mm |
Point Angle | 135 degree |
Material | HSS-CO 8% (M42) |
Shank Length | 1.3386 in |
Drill Style | Jobber |
Flute Length | 2.0472 in |
Shank Length - Metric | 34 mm |
Diameter - Decimal | 0.1969 in |
Shank Size | 0.1968 in |
Coating | Straw |
Weight | 0.3 LB |
EAN or UPC | 662355464694 |
