
- 4.00 mm Diameter
- 2.9528 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Metric | 4.00 mm |
Shank Size | 0.1575 in |
Shank Length - Metric | 32 mm |
Flute Length - Metric | 43 mm |
Diameter - Decimal | 0.1575 in |
No. of Flutes | 2 |
Coating | Straw |
Material | HSS-CO 8% (M42) |
Flute Length | 1.6929 in |
Shank Size - Metric | 4 mm |
Overall Length | 2.9528 in |
Drill Style | Jobber |
Shank Type | Straight |
Shank Length | 1.2599 in |
Point Angle | 135 degree |
Weight | 0.2 LB |
EAN or UPC | 662355464649 |
