- 4.00 mm Diameter
- 2.9528 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 2.9528 in |
| Shank Size | 0.1575 in |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Length | 1.2599 in |
| Flute Length | 1.6929 in |
| Coating | Steam Oxide |
| Flute Length - Metric | 43 mm |
| Shank Type | Straight |
| Shank Size - Metric | 4 mm |
| No. of Flutes | 2 |
| Shank Length - Metric | 32 mm |
| Diameter - Decimal | 0.1575 in |
| Diameter - Metric | 4.00 mm |
| Weight | 0.0 LB |

