
- #43 Diameter
- 2.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 2.26 mm |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Shank Length | 1 in |
Direction of Rotation | Right Hand |
Point Angle | 135 degree |
Size Type | Decimal |
Drill Size | 0.09 in |
Finish | Steam Oxide |
Drill Style | Jobber |
Shank Size | 0.089 in |
Flute Length | 1.25 in |
Diameter - Wire | #43 |
Coating | Steam Oxide |
No. of Flutes | 2 |
Drill Length Type | Jobber |
Point Shape | Split |
Flute Length - Metric | 31.75 mm |
Diameter - Decimal | 0.089 in |
Material | HSS |
Overall Length | 2.25 in |
Weight | 0.1 LB |
EAN or UPC | 662355457139 |
