
- 11/64 in Diameter
- 3.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Decimal |
Finish | TiAlN |
Flute Length - Metric | 53.97 mm |
Shank Size - Metric | 4.37 mm |
Diameter - Decimal | 0.171875 in |
Drill Length Type | Jobber |
Shank Length - Metric | 28.57 mm |
Diameter - Fraction | 11/64 in |
Overall Length | 3.25 in |
Shank Size | 0.1719 in |
Material | HSS-CO 8% (M42) |
Point Angle | 135 degree |
Drill Size | 0.17 in |
Shank Type | Straight |
Direction of Rotation | Right Hand |
Coating | TiAlN |
Point Shape | Split |
No. of Flutes | 2 |
Flute Length | 2.125 in |
Shank Length | 1.125 in |
Drill Style | Jobber |
Weight | 0.2 LB |
EAN or UPC | 662355449110 |
