- Manual Steering Check Valve Options
- 4.5 in³/rev Displacement
- 2030 psi Inlet Pressure Rating
| Pressure [Max] | 2030 psi |
| Paint/Packaging | Black |
| Inlet Pressure | 2030 psi |
| Series | 5 |
| Flow Rate [Max] | 2.9 gal/min |
| Displacement (in³/rev) | 4.5 |
| Flow Rate | 3 gal/min |
| Weight | 0.0 LB |

