- Manual Steering Check Valve Options
- 4.5 in³/rev Displacement
- 2030 psi Inlet Pressure Rating
- 4 Ports
- 9/16-18 UNF-2B Port Size
| Flow Rate [Max] | 5 gal/min |
| Flow Rate | 3 gal/min |
| Port Size | 9/16-18 UNF-2B |
| Paint/Packaging | Black |
| Inlet Pressure | 2030 psi |
| Port Type | SAE O-Ring |
| Series | 5 |
| Pressure [Max] | 2030 psi |
| Displacement (in³/rev) | 4.5 |
| Weight | 0.0 LB |

