- 95.19 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 1 5/16-12 UN-2B Port Size
| Port Size | 1 5/16-12 UN-2B |
| Inlet Pressure | 3495 psi |
| Flow Rate [Max] | 56 gal/min |
| Port Type | SAE O-Ring |
| Flow Rate | 40 gal/min |
| Series | 40 |
| Displacement (in³/rev) | 95.19 |
| Pressure [Max] | 3495 psi |
| Weight | 0.0 LB |

