- 95 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 1 5/16-12 UN-2B Port Size
applications
- Articulated Vehicles(Loaders, Scrapers, Skidders, Ag Tractors), Fixed Frame Vehicles, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 151-227 L/min (40-60 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Large articulated and fixed-frame vehicle applications
| Flow Rate [Max] | 56 gal/min |
| Port Type | SAE O-Ring |
| Port Size | 1 5/16-12 UN-2B |
| Flow Rate | 40 gal/min |
| Series | 40 |
| Displacement (in³/rev) | 95 |
| Pressure [Max] | 3495 psi |
| Inlet Pressure | 3495 psi |
| Weight | 0.0 LB |

