- Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve Options
- 7.32 in³/rev Displacement
- 2495 psi Inlet Pressure Rating
- 4 Ports
- M18X1.5-6H Port Size
| Series | 110, 230 & 450 |
| Displacement (in³/rev) | 7.32 |
| Inlet Pressure | 2495 psi |
| Port Size | M18X1.5-6H |
| Port Type | Metric |
| Flow Rate | 6.6 gal/min |
| Paint/Packaging | Black |
| Pressure [Max] | 3495 psi |
| Weight | 1.0 LB |

